Shop All Locker Panels, Bases & Tops
Global Industrial
Locker Slope Top Kit, 12x12, Blue
Mfr # 652705BL
Zoro # G308826064
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Base Type Slope Top
- Overall Depth 12
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652705BL
- Zoro # G308826064
- UPC # 707022007689
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 |
Overall Width | 36 in |
Details
Color | Blue |
Base Type | Slope Top |
Material | Steel |
Description
Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 12W x 12D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Freestanding Vertical Bar Rack, 24 in D, 39 in W, 3 Shelves, Gray (VBR-8436-95)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- Global Industrial Locker Panels, Bases & Tops