Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Plastic Top with Trapezoid Legs, 36inW x 9-1/2inD x 17inH
Mfr # 493713
Zoro # G911835033
original price:
$299.99
15% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Width (In.) 36 in
- Color Gray
- Overall Depth 9-1/2 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493713
- Zoro # G911835033
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 36 in |
Overall Depth | 9-1/2 in |
Details
Item | Locker Room Bench |
Color | Gray |
Assembly | Unassembled |
Description
Global Industrial™ Locker Benches provide convenient seating for locker rooms, gyms, saunas, rec rooms, and more. Locker bench tops are lightweight and made using high density polyethylene that is impact and corrosion resistant. Bench top consists of 1in thick HDPE top layer with commercial texture and 1/2in thick HDPE bottom layer fastened together with stainless steel fasteners. The bench top is not predrilled and all corners are rounded. The easy to clean tops are perfect for sanitary environments. Includes trapezoid stainless steel bench pedestals with 14inW base. Must be anchored to floor for maximum stability. Pedestals are to be replaced no more than 30in apart on center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Excavator Boom Cylinder Seal Kit (707-98-43200)
- RAINDRIP TEE COMPRESSION 5/8"" (348G00UB)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 24in Deep ADA Locker Bench Top, Black, Pair, 2PK (269864BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- FROG FURNISHINGS Cedar 4' Colonial Bench (PB 4CEDCOLE)
- Global Industrial Outdoor Benches