Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 72inW x 12inD x 17inH
Mfr # 695978S
Zoro # G211835030
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Width (In.) 72 in
- Color Silver
- Overall Depth 12 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695978S
- Zoro # G211835030
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 72 in |
Overall Depth | 12 in |
Details
Item | Locker Room Bench |
Color | Silver |
Assembly | Unassembled |
Description
1-1/4in thick laminate top. Low-maintenance stainless steel base. Lightweight and easy-to-assemble . Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial 72inW Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel tube pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X24)
- SUNCASTRP Poly Snow ShovelPusher (SC1300)
- LASTPLAY Ocean Blue Economy Spa Cover Lifter (LA216940)
- DB ELECTRICAL NEW Thermostat for Ford New Holland Tractor - 87803664 87800842 (1106-6002)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- HIGHWOOD USA Highwood® Lehigh 4' Outdoor Bench, Black (AD-BENW2-BKE)
- Global Industrial Patio Furniture