Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 36inW x 12inD x 17inH
Mfr # 695975T
Zoro # G111835109
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Color Silver
- Width (In.) 36 in
- Overall Depth 12 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695975T
- Zoro # G111835109
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 36 in |
Overall Depth | 12 in |
Details
Item | Locker Room Bench |
Color | Silver |
Assembly | Unassembled |
Description
1-1/4in thick laminate top. Low-maintenance stainless steel base. Lightweight and easy-to-assemble . Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial™ 36inW Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel trapezoid pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFF DAWG Indestructible Big Dawg Barbell Dog Toy (BIGDAWGXL)
- LOGO BRANDS Miami Dolphins 9x9 Side Panel (617-48-1A)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools HT-4EZTURN Yard Tree; 4 Wheel Hose Truck (142809)
- IMPACTO Hand Exerciser, Egg Shaped, Firm (180701PAK)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- Global Industrial Patio Furniture