Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Laminate Top with Steel Base, 96x12x18
Mfr # 702910
Zoro # G411835007
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Width (In.) 96 in
- Color Gray
- Overall Depth 12 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 702910
- Zoro # G411835007
- UPC # 707022079174
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 96 in |
Overall Depth | 12 in |
Details
Item | Locker Room Bench |
Color | Gray |
Assembly | Unassembled |
Description
This free standing bench features a 1 1/8in thick gray laminate top with safety rounded radius corners and black bullnose edging. Rugged steel pedestals have a gray enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- LAVANTURE LaVanture F-1175 Vent Hose - 1-3/4" x 25" (F-1175)
- MURRAY Pulley, 50-52 (690444MA)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- ZORO SELECT Bench, Center Folding, Blow Molded, Gray (12F619)
- Global Industrial Patio Furniture