Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Hardwood With Trapezoid Legs, 60 x 9-1/2 x 17
Mfr # 493705
Zoro # G711835028
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Color Natural
- Width (In.) 60 in
- Overall Depth 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493705
- Zoro # G711835028
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 60 in |
Overall Depth | 9-1/2 in |
Details
Item | Locker Room Bench |
Color | Natural |
Description
Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 60inW x 9-1/2inD x 17inH. Extra convenience in the locker room. 1-1/4in thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14inW base. Must be anchored to floor for maximum stability. Bench has two pedestals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 (HG-3004-1230)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- GILMOUR 1/2 in. D X 25 ft. L RV/Marine Hose White (884251-1004)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- Global Industrial Patio Furniture