Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Hardwood With Trapezoid Legs, 48 x 9-1/2 x 17
Mfr # 493704
Zoro # G311835015
original price:
$234.99
9% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Color Natural
- Width (In.) 48 in
- Overall Depth 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493704
- Zoro # G311835015
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 48 in |
Overall Depth | 9-1/2 in |
Details
Item | Locker Room Bench |
Color | Natural |
Description
Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 48inW x 9-1/2inD x 17inH. Extra convenience in the locker room. 1-1/4in thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14inW base. Must be anchored to floor for maximum stability. Bench has two pedestals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- SCHULTZ Fertilizer Acr Soluble 1.5Lb (SPF70860)
- MTD Housing-Battery El (731-16732)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X40)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- Global Industrial Patio Furniture