Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Hardwood With Trapezoid Legs, 120 x 9-1/2 x 17
Mfr # 184995
Zoro # G911835095
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Color Natural
- Width (In.) 120 in
- Overall Depth 9-1/2 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184995
- Zoro # G911835095
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 120 in |
Overall Depth | 9-1/2 in |
Details
Item | Locker Room Bench |
Color | Natural |
Assembly | Unassembled |
Description
Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 120inW x 9-1/2inD x 17inH. Extra convenience in the locker room. 1-1/4in thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14inW base. Must be anchored to floor for maximum stability. Bench has three pedestals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .095 Diameter Line (619768)
- EPIC REPELLENTS 10 lb. Deer Scram Professional Repellent (5012)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP44)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- Global Industrial Outdoor Benches