Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 72 x 9-1/2 x 17
Mfr # 183670
Zoro # G111835130
original price:
$190.19
5% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Width (In.) 72 in
- Color Natural
- Overall Depth 9-1/2 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 183670
- Zoro # G111835130
- UPC # 707022003421
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 72 in |
Overall Depth | 9-1/2 in |
Details
Item | Workbench |
Color | Natural |
Assembly | Unassembled |
Description
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 72inW x 9-1/2inD x 17inH. Convenient locker room seating. 1-1/4in thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Bench must be mounted on heavy steel pedestals that are finished in gray enamel 8ft, 9ft and 10ft benches have three pedestals. Bench top is not predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- GARDENISED Artificial Turf Garden Carpet Rake with Extendable Lightweight Telescopic Handle (QI003972)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- STENS Deck Wheel Fits Oem Cub Cadet Gf1748 Hf1748 Mtd 634-3159 210-105 (210-105)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH (695976T)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Mocha (3183-MO)
- Global Industrial Outdoor Benches