Shop All Outdoor Benches
Global Industrial
Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 120 x 9-1/2 x 17
Mfr # 183676
Zoro # G911835026
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Width (In.) 120 in
- Color Natural
- Overall Depth 9-1/2 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 183676
- Zoro # G911835026
- UPC # 707022003469
- Country of Origin Multiple
- Category Outdoor Benches
Dimensions
Overall Height | 17 in |
Width (In.) | 120 in |
Overall Depth | 9-1/2 in |
Details
Item | Workbench |
Color | Natural |
Assembly | Unassembled |
Description
Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down Style, 120inW x 9-1/2inD x 17inH. Convenient locker room seating. 1-1/4in thick MAPLE hardwood has heavily varnished clear top for splinter-free sitting. Bench must be mounted on heavy steel pedestals that are finished in gray enamel 9ft and 10ft benches have three pedestals. Bench top is not predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- BARGMAN Bargman L349R-0300 The 349 Series Clearance Light - Red Lens (L349R-0300)
- DALEN TRELLIS NETTING NYLN5X15 (TP-15C)
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 24in Deep ADA Locker Bench Top, Black, Pair, 2PK (269864BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- Global Industrial Outdoor Benches