Shop All Sheds & Outdoor Storage
Global Industrial
Lockable Outdoor Storage Container, 72Lx36Wx36H, 36 Cu. Ft., Gray
Mfr # B2277462
Zoro # G808639249
product price: $792.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Type Outdoor
- Assembled/Unassembled Unassembled
- Material Plastic
- Color Gray
- Outside Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2277462
- Zoro # G808639249
- UPC # 707022462112
- Country of Origin Canada
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 36 |
Outside Width | 36 |
Outside Length | 72 |
Details
Type | Outdoor |
Assembled/Unassembled | Unassembled |
Material | Plastic |
Color | Gray |
Description
Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial; Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid padlock not included closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Belt (731-05290)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- LAMOTTE 60 ml Free Chlorine DPD 1A (LA34935)
- LOGO BRANDS St Louis Cardinals Quad Chair (527-13Q)
- GLOBAL INDUSTRIAL Lockable Outdoor Storage Container, 48inLx33inWx34inH, 18.5 Cu. Ft., Light Gray (493393GY)
- GLOBAL INDUSTRIAL Lockable Outdoor Storage Container, 42Lx29Wx30H, 11 Cu. Ft., Gray (B2277461)
- SHELTER-IT Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit (70088)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- DURAMAX Storeaway Flat Lid 1200 Gray (86630)
- ARROW STORAGE PRODUCTS Shed, Eggshell, Assembled (YS410-A)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- Global Industrial Sheds & Outdoor Storage