Shop All Sheds & Outdoor Storage
Global Industrial
Lockable Outdoor Storage Container, 42Lx29Wx30H, 11 Cu. Ft., Gray
Mfr # B2277461
Zoro # G608639234
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Assembled/Unassembled Assembled
- Material Plastic
- Color Gray
- Outside Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2277461
- Zoro # G608639234
- UPC # 707022468145
- Country of Origin Canada
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 30 |
Outside Width | 29 |
Outside Length | 42 |
Details
Type | Outdoor |
Assembled/Unassembled | Assembled |
Material | Plastic |
Color | Gray |
Description
Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial; Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid padlock not included closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 2-way fork access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELTER-IT Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit (70088)
- S.M. ARNOLD SPRAY NOZZLE DELUXE HD SHOP (AR81-200)
- JACTO Jacto Sprayer Replacement Nozzle Filter (1168545)
- RAIN BIRD Emitter and Diffuser, Black, Plastic, PK5 (SW50/05PS)
- GLOBAL INDUSTRIAL Lockable Outdoor Storage Container, 48inLx33inWx34inH, 18.5 Cu. Ft., Light Gray (493393GY)
- ALMO FULFILLMENT SERVICES LLC Hanover Wooden Storage Shed, 52-4/5" x 19-1/5" x 58-2/5" Natural (HANWS0101-NAT)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Sage Green (CLG108SG)
- NEW COURTYARD 8 x 7 ft. EZ Builder Peak Shed Framing Kit (NE1606364)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84BG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x14, Blue Grey (EG1214BG)
- SUNCAST Deck Box With Seat 22Gal (SSW600J)
- Global Industrial Sheds & Outdoor Storage