Shop All Hand Soap Dispenser Refills
Global Industrial
Liquid Pump Bottle, 4 PK
Mfr # 641452
Zoro # G808826700
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Packaging Type Pump Bottle
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641452
- Zoro # G808826700
- UPC # 707022423274
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
Hygiene Form | Liquid |
Packaging Type | Pump Bottle |
Color | Tan |
Description
Global Industrial Walnut Scrub Heavy Duty Hand Cleaner contains all-natural scrubbers with no harsh solvents. Formulated with walnut shells, pumice and surfactants to help exfoliate the skin and remove the toughest soils. Contains mild cleansers and skin conditioners that are gentle and leave hands feeling clean and smooth. Biodegradable formula. Pump gallon bottle is ideal for applications when portability and convenience are important. Pleasant rainforest scent. Gallon pump bottle. Sold 4 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Wheel Blower (833660)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- GLOBAL INDUSTRIAL Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK (641159)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- Global Industrial Hand Soap Dispenser Refills