Shop All Hand Soap Dispenser Refills
Global Industrial
Liquid Pump Bottle, 4 PK
Mfr # 641450
Zoro # G608826887
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Packaging Type Pump Bottle
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641450
- Zoro # G608826887
- UPC # 707022423250
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
Hygiene Form | Liquid |
Packaging Type | Pump Bottle |
Color | Orange |
Description
Global Industrial Orange Scrub Heavy Duty Hand Cleaner contains natural pumice and scrubbers and a mineral oil-based solvent to clean grease, oil, ink, carbon black and other tough soils. The low VOC formula can be used for any industrial application. Pump gallon bottle is ideal for applications when portability and convenience are important. Orange scent. Gallon pump bottle. Sold 4 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Golden Clip Brass Squeegee Complete, 18" Wide (GS450)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle, PK9 (44678)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GLOBAL INDUSTRIAL Liquid Refill Cartridge, 4 PK (641455)
- GLOBAL INDUSTRIAL Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK (641159)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- Global Industrial Hand Soap Dispenser Refills