Shop All Glass Cleaners
Global Industrial
Liquid Blue, 2 PK
Mfr # 670174
Zoro # G508827090
product price: $88.55
/pk 2, $44.28/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 gal
- Cleaner Form Liquid
- Color Blue
- For Use On General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670174
- Zoro # G508827090
- UPC # 707022353557
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Cleaner Form | Liquid |
Color | Blue |
For Use On | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
Description
Concentrated glass and mirror cleaner - free from ammonia, solvents and VOCs. Dilute with water for streak-free cleaning of windows, metal, plastic, fiberglass and Plexiglas surfaces. Easily cuts through dirt, grease, and grime. Will not scratch or haze surfaces. Resists fingerprints on countertops, fixtures, appliances, showcases, etc. Blue color. Gallon bottle. Sold 2 bottles per case. +Dilution Ratios:Light duty cleaning: 1.5 oz per 32 oz spray bottleMedium duty cleaning: 2 oz per gallon/waterHeavy duty cleaning: 3 oz per gallon/water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Powder Soap Dispenser, Wall Mount (658-300000)
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- REMCO Drain Brush Handle, 1 1/4 in Dia, Fiberglass (6036DRN)
- CAR DEALER DEPOT Glass Cleaner - Ammonia Free (HT 18012)
- GUNK Liquid Glass Cleaner, 33 oz., Clear, Blue, Unscented, Trigger Spray Bottle (GC33)
- BETCO Liquid Cleaners & Detergents, Pleasant, 4 PK (5354700)
- WINDEX Liquid Original Glass Cleaner Refill, Blue, 6 PK (SJN316147CT)
- TITAN LABORATORIES Titan Glass Gleam 3 Soap Quart (53012)
- SEVENTH GENERATION Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle (44712EA)
- SPARTAN CHEMICAL CO. Green Solutions 2 Liter Glass Cleaner (351202)
- Global Industrial Glass Cleaners