Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck
Mfr # 241987YL
Zoro # G008612189
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23-1/2 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241987YL
- Zoro # G008612189
- UPC # 707022013277
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 23-1/2 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Color | Blue |
Assembled | No |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protectionTwin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241982YL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL 12 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356BL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Canvas (G24-CCW-HDA-4UNN)
- Global Industrial Tilt & Cube Trucks