Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 8 Bushel Canvas Basket Bulk Truck
Mfr # 241315
Zoro # G208612163
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23-1/2 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Color White
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241315
- Zoro # G208612163
- UPC # 707022080514
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 23-1/2 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Color | White |
Assembled | Yes |
Description
Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241302.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 250 ft., 8800 lb., Welded (5510424)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- VELVAC Rubber Tarp Strap, Heavy Duty, 21" (580115)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 440 lb. (WMLC-200FS)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- Global Industrial Tilt & Cube Trucks