Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 8 Bushel Blue Vinyl Basket Bulk Truck
Mfr # 241987BL
Zoro # G508612191
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23-1/2 in
- Overall Length 34 in
- Overall Width 22-3/4 in
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241987BL
- Zoro # G508612191
- UPC # 707022013284
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 23-1/2 in |
Overall Length | 34 in |
Overall Width | 22-3/4 in |
Details
Color | Blue |
Assembled | No |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protectionTwin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241982BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- PARTNERS BRAND Cotton Twine, 12-Ply, 30 lb, White, 4200'/Case (TWC420)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- MARTIN WHEEL CO. Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8 x 2.50 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP182RT-2C2)
- GLOBAL INDUSTRIAL 12 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H (800356YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- RUBBERMAID COMMERCIAL Cube Truck, Rectangular, 500 lb. Cap, Blue (461673)
- Global Industrial Basket & Cube Trucks