Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 12 Bushel Yellow Vinyl Basket Bulk Truck
Mfr # 241988YL
Zoro # G108612157
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25-1/2 in
- Overall Length 36-1/4 in
- Overall Width 24-3/4 in
- Color Yellow
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 241988YL
- Zoro # G108612157
- UPC # 707022013291
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 25-1/2 in |
Overall Length | 36-1/4 in |
Overall Width | 24-3/4 in |
Details
Color | Yellow |
Assembled | No |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protectionTwin document pockets and reinforced handles NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241983YL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- GLOBAL INDUSTRIAL 16 Bushel, Canvas Basket Bulk Truck, Unassembled, 40D x 28W x 35H (800357)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- Global Industrial Basket & Cube Trucks