Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 12 Bushel Canvas Basket Bulk Truck
Mfr # 241316
Zoro # G108612201
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25-1/2 in
- Overall Length 36-1/4 in
- Overall Width 24-3/4 in
- Color White
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241316
- Zoro # G108612201
- UPC # 707022080521
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 25-1/2 in |
Overall Length | 36-1/4 in |
Overall Width | 24-3/4 in |
Details
Color | White |
Assembled | Yes |
Description
Heavyweight canvas with wear-guard edge offers maximum abrasion resistance and is treated with water repellent to resist weather and liquid damage. Twin document pockets and reinforced handles.NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241303.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pushbutton Housing Right (EW-23)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- Global Industrial Basket & Cube Trucks