Shop All Basket & Cube Trucks
Global Industrial
Liner for Best Value 12 Bushel Blue Vinyl Basket Bulk Truck
Mfr # 241988BL
Zoro # G908612203
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25-1/2 in
- Overall Length 36-1/4 in
- Overall Width 24-3/4 in
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241988BL
- Zoro # G908612203
- UPC # 707022013307
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 25-1/2 in |
Overall Length | 36-1/4 in |
Overall Width | 24-3/4 in |
Details
Color | Blue |
Assembled | No |
Description
Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protectionTwin document pockets and reinforced handles NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241983BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F444)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- DEMAG Safety Catch, 1/2 tons (83665933)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- Global Industrial Tilt & Cube Trucks