Shop All Platform Lifts
Global Industrial
Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs
Mfr # 989053
Zoro # G208825792
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Length 34-1/2 in
- Overall Width 24 in
- Material Aluminum & Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989053
- Zoro # G208825792
- UPC # 707022445542
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 67 in |
Overall Length | 34-1/2 in |
Overall Width | 24 in |
Details
Material | Aluminum & Steel |
Color | Blue |
Assembled | Required |
Description
The Global Industrial; Compact Lift Truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Constructed of durable steel and lightweight aluminum frame, with 4W x 1-3/4 thick steel forks that measure 20-1/2W x 22L overall. Forks can be inverted to provide two different lift heights. Unit is operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8 non-marking rubber rear wheels and 2 front swivel casters. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 500 Lb. Capacity Fixed Legs (989052)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Straddle Legs (989051)
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- MAG-MATE Adjustable Spreader Bar use w/Two Lift M (MCL660)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- Global Industrial Lifting Trucks