Shop All Sponges and Scouring Pads
Global Industrial
Light Duty Scrub Sponge, Yellow/White, 3.25 x 6.25, 20PK
Mfr # 670328
Zoro # G708620606
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 3-1/4 in
- Material Polyester/Cellulose
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670328
- Zoro # G708620606
- UPC # 707022395137
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6-1/4 in |
Width | 3-1/4 in |
Details
Material | Polyester/Cellulose |
Color | Yellow |
Description
The Global Industrial Light Duty Scrub Sponge features a light-duty scouring pad on one side and a cellulose sponge on the other side. The cellulose sponge absorbs water while the white abrasive pad polishes away dust and stains without marring delicate surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- ECO AIR Eco Air Passive Air Frehener 36 Kg, PK6 (EA-F-006I036M-09)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- GLOBAL INDUSTRIAL Awesome Erasing Sponge, White, 2.5 x 4.75, 24PK (670331)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- GLOBAL MATERIAL TECHNOLOGIES 281104 PE Jiffy Steel Wool Soap Pads (281104 (PE))
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- Global Industrial Sponges and Scouring Pads