Shop All Sponges and Scouring Pads
Global Industrial
Light Duty Scouring Pads, White, 6 x 9, 20PK
Mfr # 670325
Zoro # G808591622
product price: $19.69
/pk 20, $0.98/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Polyester
- Color White
- Type Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670325
- Zoro # G808591622
- UPC # 707022395106
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Details
Material | Polyester |
Color | White |
Type | Light Duty |
Description
Global Industrial Light Duty Scouring Pads are extra soft for use on delicate surfaces. Ideal for porcelain sinks, tubs and toilet bowls. Also works well for cleaning rubber, vinyl, ceramic tile, dishes, stainless steel, metal furniture and fixtures. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most delicate surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9 long x 6 wide x 1/3 thick. Bulk packaged 20 pads per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 14" x 14", Unscented, 250 PK (CHI 8789)
- BUFFALO Colored T-Shirt No. 50 Box (10085)
- ECLIPSE TOOLS ESD Safe Liquid Dispenser, 6 oz (902-529)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- DAWN Ultra Steel Scrubbers, Gray/Silver, 3PK (437777)
- SUJETADORES PUX Hotel Size Steel Wool Soap Pad, 10PK (SU3769821)
- UNGER Scrub Pad, Polyester, 9-3/4"L (OPS20)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- Global Industrial Sponges and Scouring Pads