Shop All Below the Hook Lifting Magnets
Global Industrial
Lifting Magnet, 600 lb. Capacity
Mfr # 316089
Zoro # G511970462
product price: $450.59
/ea
Free Shipping & Returns
$450.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316089
- Zoro # G511970462
- UPC # 707022374842
- Country of Origin China
- Category Below the Hook Lifting Magnets
Description
Compact designed with no assembly needed. Designed to secure workloads without required slings, clamps, or other support devices. Easy-to-use lever rotation offers convenient and efficient control. Make lifting easier in the warehouse with the power of industrial magnets. The Global Industrial™ Lifting Magnet utilizes magnetic forces to elevate steel, iron, and other materials for easy handling and transport. They are ideal for many kinds of material lifting tasks that are performed with a hoist or crane. The lightweight magnet design provides a convenient and cost-effective method of transporting ferrous material. The easy-to-use lever rotation activates and deactivates the magnetic force for convenient and efficient operation control. Magnet Size: 3-11/16in x 6-5/16in. Capacity Limit: 600 lbs.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 75' (SFCS4W-10AWG-75)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- WELLINGTON ROPE SB NYLON 3/8""X500' (G1024S0500S)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- MAG-MATE PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL (PNL5000)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- Global Industrial Below the Hook Lifting Devices