Shop All Trash Can Lids
Global Industrial
Lid, 31 W/Dia, Gray, Plastic
Mfr # 984612
Zoro # G708612304
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width/Diameter 31
- Height 36 in
- Material Plastic
- Length 46-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 984612
- Zoro # G708612304
- UPC # 707022020046
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 31 |
Height | 36 in |
Length | 46-1/2 in |
Details
Color | Gray |
Item | Lid |
Material | Plastic |
Description
Domed Lid helps control odors and protect cargo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- DRILLBRUSH Kitchen Accessories - Cleaning Supplies - Drill Brush - Spin Scrubber (P4-6B-3V-5X-QC-DB)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- Global Industrial Trash Can Lids