Shop All Pallet Rack Accessories
Global Industrial
Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red
Mfr # 412596
Zoro # G008641257
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412596
- Zoro # G008641257
- UPC # 707022461696
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Letters |
Color | Red |
Material | Polypropylene |
Description
Improve efficiency and reduce the margin of error with our Global Industrial Lettered Cones. Brightly colored in red, with letters on all four sides, these cones are easily visible from virtually every vantage point, making them ideal for marking customer pickups and outbound shipments, as well as various law enforcement needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- JOHN STERLING Pilaster Clips, White, 12PK (PB-0086-WT)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 144W X 48D X 96H, 5970 Lbs. Capacity (320863)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- Global Industrial Pallet Racks