Shop All Locker Panels, Bases & Tops
Global Industrial
Left And Right End Base For 18inD X 6inH Locker, Tan
Mfr # 652084TN
Zoro # G108825793
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Depth 18
- Overall Height 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652084TN
- Zoro # G108825793
- UPC # 707022092869
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 |
Overall Height | 6 in |
Details
Color | Tan |
Material | Steel |
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-26/C24EPS-G)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- EDSAL Panel Kit, Industrial (IPS3618)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Base, Closed Front (KCFB15PT)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Base, Closed End (KCSB12HG)
- Global Industrial Locker Panels, Bases & Tops