Shop All Locker Panels, Bases & Tops
Global Industrial
Left And Right End Base For 15inD X 6inH Locker, Blue
Mfr # 652083BL
Zoro # G408825950
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Depth 15
- Overall Height 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652083BL
- Zoro # G408825950
- UPC # 707022092845
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 |
Overall Height | 6 in |
Details
Color | Blue |
Material | Steel |
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rear Cover for LDTR 7U (LDTR-RAC7)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV604)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 5 in H (DC2050 XL)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- Global Industrial Locker Panels, Bases & Tops