Shop All Pleated Air Filters
Global Industrial
LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D
Mfr # B2318862
Zoro # G608621062
Sold in multiples of 12 for $328.68
$328.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Type Wire Backed
- Style - Air Filters LEED Compliant
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2318862
- Zoro # G608621062
- UPC # 707022454711
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 24 in |
Details
Type | Wire Backed |
Style - Air Filters | LEED Compliant |
Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This compact design allows minimum restriction to air flow while providing exceptionally high MERV 13 efficiency. Keep coils, diffusers, ductwork and much cleaner while removing pollen and allergens from the occupied space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 5" (BOR-125)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- MUELLER Flare Gasket, Copper (A 00402)
- NORDFAB Duct Clamp 13 in W, 1 in H (8010005631)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D (B2318772)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Wire Backed, 24Wx12Hx1D (B2318384)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx1D (B2318593)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 20H x 1D (B2320731)
- NATIONAL BRAND 18 in. x 24 in. x 1 Pleated Air Filter Standard Capacity Self Supported MERV 8, 12PK (2488546)
- Global Industrial Pleated Air Filters