Shop All Pleated Air Filters
Global Industrial
LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D
Mfr # B2318838
Zoro # G308591832
Sold in multiples of 12 for $152.28
$152.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Type Wire Backed
- Width 20 in
- Style - Air Filters LEED Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2318838
- Zoro # G308591832
- UPC # 707022456814
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 20 in |
Details
Type | Wire Backed |
Style - Air Filters | LEED Compliant |
Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This compact design allows minimum restriction to air flow while providing exceptionally high MERV 13 efficiency. Keep coils, diffusers, ductwork and much cleaner while removing pollen and allergens from the occupied space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 50k BTU (5002921A)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- CARRIER Circuit Breaker, 48/50A2/3/4/5 020-060 (HH83ZB008)
- DAYTON Hot Surface Ignitor (1FYA6)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- GLOBAL INDUSTRIAL Replacement Pre Filter For 293052, 10PK (293054)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- Global Industrial Pleated Air Filters