Shop All Pleated Air Filters
Global Industrial
LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D
Mfr # B2318834
Zoro # G308610618
product price: $16.99
/ea
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16
- Style - Air Filters LEED Compliant
- Type Wire Backed
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318834
- Zoro # G308610618
- UPC # 707022454681
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 16 |
Width | 20 in |
Details
Style - Air Filters | LEED Compliant |
Type | Wire Backed |
Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This compact design allows minimum restriction to air flow while providing exceptionally high MERV 13 efficiency. Keep coils, diffusers, ductwork and much cleaner while removing pollen and allergens from the occupied space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 6 Zone, Expandable (SR506-EXP-4)
- HEIL QUAKER Motor, 2 - 1/2 HP, 230/480V, 1725 rpm (1170539)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- KOCH FILTER Syn Bag/Pkt Filtr, MERV15, 24"x24"x30", 10P (209-110-130)
- GLOBAL INDUSTRIAL Replacement Pre Filter For Air Scrubber, 2PK (292939)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D (B2318772)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx1D (B2318593)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 16W x 25H x 2D, Pleated, MERV 8 (B2308755)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- Global Industrial Pleated Air Filters