Global Industrial

LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black


product price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Voltage 120V at 60Hz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Black
Voltage 120V at 60Hz

Description

Uses 80 Ultra-efficient SMD LEDs which offer glare-free lightComes with 5 round glass lens and a hinged, dust-proof cover
  • Adjustable swing arm is made of metal and includes an arm cover which reduces possibility of hand pinching or injuryMximum table top thickness is 2 1/2
  • Illuminance:1860 Lux = 1860 Lumen/m
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.