Shop All Forklift Accessories
Global Industrial
LED Forklift Safety Spotlight, Blue
Mfr # 988717
Zoro # G308826736
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Material Die-Cast Aluminum Housing, Pmma Lens
- Color Blue
- Assembled Yes
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988717
- Zoro # G308826736
- UPC # 707022323208
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Width | 4 in |
Details
Material | Die-Cast Aluminum Housing, Pmma Lens |
Color | Blue |
Item | Forklift Warning Light |
Assembled | Yes |
Weight | 1.8 |
Voltage | 10 - 48 |
Description
Blue LED Forklift Safety Spotlight
Twin LED lights yeild 600 lumens.Die cast aluminum housing. UV-resistant polycarbonate lens. Stainless steel swivel mounting bracket. Mounts onto forklift and other moving vehicles. Uses vehicle electrical power to operate.Can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection. Mounting hardware included.
Twin LED lights yeild 600 lumens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- ABOVE ALL CO Bucket Buddy Sash (FFBBS)
- OZ LIFTING PRODUCTS Mounting Base, Floor Mount, 1200 lb., Steel (OZPED1)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00080)
- GLOBAL INDUSTRIAL Forkliftable Stationary Cylinder storage Caddy, 8 Cylinders Capacity (270219)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light (800505)
- AFTERMARKET Radiator fits Hyster Yale Forklifts (580035305)
- Global Industrial Forklift Accessories