Shop All Security & Flood Lights
Global Industrial
LED Flood Light, 30W, 2700 Lumens, w/Knuckle Mount
Mfr # 500898
Zoro # G008610475
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.65 in
- Material Die Cast Aluminum Housing
- Length 9.33 in
- Voltage 100-277
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 500898
- Zoro # G008610475
- UPC # 707022339575
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 1.65 in |
Length | 9.33 in |
Height | 10.08 in |
Details
Material | Die Cast Aluminum Housing |
Voltage | 100-277 |
Color | Bronze |
Description
Beam Angle: 120Color Rendering Index: 80 Temperature Rating: -40 Deg. F to 122 Deg. F Weatherproof: IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 10W Mr-11 Halo 12V (04761)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- HALO Led Floodlght Brnz 3000L (TGS3S401FSRB)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- Global Industrial Security & Flood Lights