Shop All Dock Lights
Global Industrial
LED Dock Light w/ 60inL Arm & Fan, 40W, 4900 Lumens, 5000K, On/Off Switch
Mfr # 761248
Zoro # G511892405
product price: $428.19
/ea
Free Shipping & Returns
$428.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761248
- Zoro # G511892405
- UPC # 707022471602
- Country of Origin Multiple
- Category Dock Lights
Description
Energy efficient LED design illuminates trailers with cool white lighting. Heavy-duty, double-arm construction for easy maneuvering. 3 speed,1/3 HP fan with pull chain control and 10 foot cord. Cast aluminum light head includes on/off switch, 9 foot cord, and IP65 rating. Receive reliable dock lighting for your travel lines when you need it. The Global Industrial™ LED Dock Light, 40W, 4900 Lumens, 5000K, On/Off Switch, with 60inL Arm w/Fan can be your reliable solution for providing light for workers as they steer material handling vehicles in dim or dark conditions. These LED Dock Lights are ideal for shipping trucks, trailers and other vehicles. Compact and practical design. 4900 Lumens. On/Off Switch, with 60inL Arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/DC(ESS)-120V)
- GLOBAL INDUSTRIAL Dock Light Arm w/ Mounting Kit, 40inL (501716)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9ft Cord (812428)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- Global Industrial Dock Lights