Shop All Dock Lights
Global Industrial
LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan
Mfr # 812433
Zoro # G611864579
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 812433
- Zoro # G611864579
- Country of Origin Multiple
- Category Dock Lights
Details
Item | Dock Light & Fan On Arm |
Color | Yellow |
Description
GlobalTM LED Dock Light 30W, 3000 Lumens, 5000K, w/60in Arm & 18in 3-Speed Fan . LED Dock Light: Power Consumption: 300W. PF>0.9. 6 Ft Power Cord, NEMA 5-15 Plug. Color Temperature: 5000K. Beam Angle: 15. 40in Arm with Mounting Hardware. UL, cUL, TUV/CE, RoHS. IP65 Rated. 3- Speed Fan: Power Consumption: 150W. Horsepower: 1/3. 10 Ft SJT Power Cord, NEMA 5-15 Plug. CFM High: 4,600. CFM Medium: 3,850. CFM Low: 3,200. Voltage: 120. Decibels DBA: 61. Blade Type: Aluminum. Approvals: OSHA, UL, & cUL Listed. IP65 Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- GLOBAL INDUSTRIAL Dock Light Arm w/ Mounting Kit, 40inL (501716)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9ft Cord (812428)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- GLOBAL INDUSTRIAL LED Dock Light w/ 40in Arm, 20W, 1800 Lumens, 5000K, 18in 3-Speed Fan (501636)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- Global Industrial Dock Lights