Shop All Dock Lights
Global Industrial
LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9ft Cord w/ Plug
Mfr # 288151
Zoro # G711863861
product price: $170.79
/ea
Free Shipping & Returns
$170.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 288151
- Zoro # G711863861
- UPC # 707022465243
- Country of Origin China
- Category Dock Lights
Description
Energy efficient LED design illuminates trailers with cool white lighting. Durable cast aluminum housing with yellow powder-coat finish and polycarbonate lens. Includes on/off switch, 9 foot cord with piggyback plug, and IP65 rating. For every dock door or access point, a reliable dock light makes a big difference. The Global Industrial LED Dock Light Head is your solution to easier visibility and guidance for your facility. Use it to illuminate hard to reach loading and unloading areas. Bright yellow color finish. This dock light is ETL / cETL, and DLC 5.0 listed. Adjustable light head pivots up and down. Ambient Temp. Range: -4°F to 175°F. Head Diameter: 5.5in, Lens Opening: 4.38in. Color Temperature is 5000K.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- ILC Replacement for AH Lighting G25/60/cl replacement light bulb lamp (G25/60/CL AH LIGHTING)
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V (LM2030CS-W)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan (812433)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9ft Cord (812428)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- GLOBAL INDUSTRIAL Dock Light Arm w/ Mounting Kit, 40inL (501716)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- IDEAL WAREHOUSE INNOVATIONS HD Dock Light LED Head Only (60-5407)
- Global Industrial Dock Lights