Shop All Hanging Scales
Global Industrial
LED Digital Crane Scale w/ Remote, 500 lb x 0.2 lb
Mfr # 412648
Zoro # G609146540
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Overall Height 18-15/16 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412648
- Zoro # G609146540
- UPC # 707022486880
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 18-15/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Material | Aluminum Alloy |
Color | Blue |
Description
Record accurate weight values with the Global Industrial; LED Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. Allows users to change units, clear measurements, zero and tare out weight, and capture peak values from a distance. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 5.12 W x 7.56 L x 18.94 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- QUARTET Board, Glass, Pad, 18X6 (QRTGDP186B)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNJ0)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OPTIMA SCALES General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP385061)
- Global Industrial Hanging Scales