Shop All Hanging Scales
Global Industrial
LED Digital Crane Scale w/ Remote, 1,000 lb x 0.2 lb
Mfr # 412647
Zoro # G609146571
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Blue
- Overall Height 18-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412647
- Zoro # G609146571
- UPC # 707022486873
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 18-15/16 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Material | Aluminum Alloy |
Color | Blue |
Description
Record accurate weight values with the Global Industrial; LED Digital Crane Scale with Remote. Its durable construction makes it ideal for weighing oversized loads in a wide range of environments, including warehousing and industrial applications. This digital crane scale features an easy-to-read display that can move from load to load, unlike conventional floor scales. Allows users to change units, clear measurements, zero and tare out weight, and capture peak values from a distance. The hold function locks in the weight value after the load has been removed and can switch from pounds to kilograms for ease of use when shipping internationally. Measurements: 5.12 W x 7.56 L x 18.94 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-BK)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- FELLOWES Laminating Pouch, ID Size, PK25 (52007)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- Global Industrial Shipping & Packing Scales