Shop All Outdoor Lighting Accessories
Global Industrial
LED Area Light Mounting Brackets, W/ Arm and Round & Square Pole Fittings
Mfr # 501894
Zoro # G008596106
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 501894
- Zoro # G008596106
- UPC # 707022375849
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Housing Material | Cast Aluminum |
Color | Dark Bronze |
Description
The mounting brackets fit Global item 501893. They are already included in the contractor pack version, 501893. These brackets allow for the fixture to be mounted on a wall or pole mounted with the option of both round or square poles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- ROADPRO LED MAGNETIC WARNING LIGHT RED (RP6350R)
- HALO H2922Ict (H2922ICT)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- Global Industrial Outdoor Lighting Accessories