Shop All Leather Palm Gloves
Global Industrial
Leather Palm Safety Gloves with 2-1/2in Safety Cuff, Large
Mfr # 708123L
Zoro # G508597542
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Length 10/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708123L
- Zoro # G508597542
- UPC # 707022339858
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10/1/2002 |
Details
Color | Gray |
Description
Leather Palm Gloves have leather-reinforced palms for abrasion- and puncture-resistance while providing enhanced wet and dry grip. Breathable cotton/poly material back keeps hands cool. Size is Large. Low cost leather protection. Comfortable clute style. Cool cotton/poly blend backing. Safety cuff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (705PF-XS)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- GLOBAL INDUSTRIAL Leather Palm Safety Gloves with 2-1/2in Safety Cuff, X-Large (708123XL)
- KLEIN TOOLS Leather Work Gloves, Large, Pair (60188)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, Medium (EWLP1009)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, 3XL, Unlined, PR (RWG2-07-XXXL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Small (48-22-8770)
- MCR SAFETY Multitask Brown Economy Leather, L, PK12 (920L)
- Global Industrial Gloves & Hand Protection