Shop All Computer Workstations
Global Industrial
LCD/Plasma Mobile Cart with Power Outlet, Beige
Mfr # 239192BGE
Zoro # G411936698
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 38 in
- Color White
- Depth 34 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239192BGE
- Zoro # G411936698
- Country of Origin Multiple
- Category Computer Workstations
Dimensions
Width | 38 in |
Depth | 34 in |
Height | 78 in |
Details
Item | Mobile Computer Workstation |
Material | Steel |
Color | White |
Assembly Required | Yes |
Description
Post Includes Integrated Power Strips. Devices depicted in the images are not included. Global Industrial Orbit Series LCD/Plasma Portable Workstation with Power Outlet . Safely mount and move flat panel monitors with this sturdy steel display thatfts ideal for production floors, trade shows, lobby displays and more. The strong central 5in square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50in screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36inW x 20inD x 1in thick and is height adjustable. The mobile base has 4in rubber casters 2 locking. This portable workstation fits through standard doorways. Easy assembly. Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9inW sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV / Marine / Golf cart (MAX3941594)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- GLOBAL INDUSTRIAL Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries (436998BK4S)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- Global Industrial Computer Workstations