Shop All Computer Workstations
Global Industrial
LCD/Plasma Mobile Cart, Black
Mfr # 239192BK
Zoro # G011936869
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239192BK
- Zoro # G011936869
- UPC # 707022025294
- Country of Origin Multiple
- Category Computer Workstations
Description
Global Industrial Orbit Series LCD/Plasma Portable Workstation. Safely mount and move flat panel monitors with this sturdy steel display thatfts ideal for production floors, trade shows, lobby displays and more. The strong central 5in square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50in screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36inW x 20inD x 1in thick and is height adjustable. The mobile base has 4in rubber casters 2 locking. This portable workstation fits through standard doorways. Easy assembly. 37-1/2inW x 31-1/4inD x 78inH. Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9inW sold separately. Devices depicted in the images are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Alcatel-Lucent Isfp-Gig-Sx Compatible Taa Compliant 1000Base-Sx (ISFP-GIG-SX-AO)
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- CORTECH UV Counterfeit Detector, 2 Bulbs (CUV16)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- Global Industrial Computer Workstations