Shop All Monitor Mounts & Brackets
Global Industrial
LCD Flat Panel Monitor Arm, VESA Mount
Mfr # 249624
Zoro # G408657810
original price:
$92.99
8% off
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16-3/8 in
- Material Steel
- Color Black
- Style 10" to 30" Monitor Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 249624
- Zoro # G408657810
- UPC # 707022020893
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 16-3/8 in |
Details
Material | Steel |
Color | Black |
Style | 10" to 30" Monitor Arm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- SPECO TECHNOLOGIES Amplifer, 20W, 2-way, Mobile (PAT20TB)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- MONOPRICE Workstream by Triple Monitor Gas Spring Mount for up to 32" Screen (29406)
- SECURITYMAN Macally Horizontal Laptop Stand for Laptops & MacBooks Up to 17in, Aluminum (ASTAND)
- Global Industrial Monitor Mounts & Brackets