Shop All Computer Cabinets
Global Industrial
LCD Console Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 22-1/8H
Mfr # 273114BK
Zoro # G708620286
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 22-1/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 273114BK
- Zoro # G708620286
- UPC # 707022015066
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 22-1/8 in |
Details
Item | Computer Cabinet |
Basic Material | Steel |
Color | Black |
Assembled/Unassembled | Not Assembled |
Description
Heavy duty steel constructionLocking keyboard drawer Break resistant acrylic viewing window Continuous piano hinge doorSlope display helps reduce necl strain Reduces glareCylinder lock for security Includes standard VESA mount attachmentHand screw knob for easy monitor adjustment & installation Includes adjustable monitor frame for non-VESA mount monitors 6-1/2 ledge that acts as an additional work surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- Global Industrial Computer Cabinets