Shop All Mailboxes
Global Industrial
Large Inter-Office Mailbox 18W x 7 D x 18 H
Mfr # 443491
Zoro # G808591493
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Access
- Color Gray
- Height 18 in
- Post Material Steel
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 443491
- Zoro # G808591493
- UPC # 707022021395
- Country of Origin China
- Category Mailboxes
Dimensions
Height | 18 in |
Depth | 7 in |
Width | 18 in |
Details
Type | Front Access |
Color | Gray |
Post Material | Steel |
Description
INTER-OFFICE MAILBOXES
Large Mailbox
Inter office mailboxes can be used as mail collection boxes for all out-going office mail. Office mailboxes deter unauthorized access to company mail and posting machine. Helps keep private inter-office correspondence confidential. Made using durable steel with a gray powder coat finish. Includes cylinder lock with 2 keys keyed alike and a full length piano hinged door for security. 10-3/4W x 3/4D wide top slot allows easy mail disposal and deters theft. Mailboxes easily mount to wall hardware not included.
Large Mailbox
Inter office mailboxes can be used as mail collection boxes for all out-going office mail. Office mailboxes deter unauthorized access to company mail and posting machine. Helps keep private inter-office correspondence confidential. Made using durable steel with a gray powder coat finish. Includes cylinder lock with 2 keys keyed alike and a full length piano hinged door for security. 10-3/4W x 3/4D wide top slot allows easy mail disposal and deters theft. Mailboxes easily mount to wall hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- DYKEM Industrial Marker, Fine Tip, White Color Family, Paint (16080)
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- GLOBAL INDUSTRIAL 48H Mailbox Pedestal In-Ground Mounted, Black (493410BK)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006269 Venice Stainless Steel Wall-Mounted Silver Mailbox; 7.13 x 14.65 x 4.13 in. (5006269)
- QUALARC Mailbox w/Bayview Solar Lamp (LMC-800-SL-BZ)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000)
- ASHLAND Mailbox - Post Light Copper (SPK-606-CP)
- Global Industrial Mailboxes & Accessories