Shop All Workbenches
Global Industrial
Lab Workbench w/ Phenolic Resin Top & Power Apron, 72inW x 36inD, Tan
Mfr # 237386LLBTN
Zoro # G711835714
original price:
$1,000.99
5% off
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Tan
- Depth 36 in
- Height 28 to 42 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237386LLBTN
- Zoro # G711835714
- Country of Origin China
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 28 to 42 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. The legs adjust from 28in to 42inH at 2in increments, legs come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. This workbench has a 1-5/8in thick high pressure plastic laminate top with standard square edge. The pre-wired power apron includes 1 USB type A/C outlet and 2 duplex 15A/115V regular outlets, circuit breaker and 13ftL quick-disconnect power cord for power tools and other electric equipment. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- QUANTUM STORAGE SYSTEMS 240 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 5 1/4 in L, Chrome (QMB510C)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- GLOBAL INDUSTRIAL 60x24 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Tan (249185TN)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- PRO-LINE Bolted Packaging Work Benches, Laminate, 72" W, 30" to 36" Height, 750 lb., Straight (BIB8)
- Global Industrial Workbenches