Shop All Workbenches
Global Industrial
Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan
Mfr # 237384LLBTN
Zoro # G511835839
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 237384LLBTN
- Zoro # G511835839
- Country of Origin China
- Category Workbenches
Description
This electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country top quality lab benches are supported by heavy duty 2in square legs made of 14 ga tubular steel. Legs are height adjustable from 28 to 42inH at 2in increments making these benches ideal for schools, factories, and more. 5000 lbs capacity. The weight should be evenly distributed. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13inL power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. High-pressure laminate plastic top withstands rugged daily use. The base is finished with scratch-resistant tan powder coating. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 15 years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX02)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- Global Industrial Workbenches