Shop All Key Cabinets
Global Industrial
Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand
Mfr # 270299
Zoro # G308662969
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Height 17-3/4 in
- Width 12 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270299
- Zoro # G308662969
- UPC # 707022315173
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 17-3/4 in |
Width | 12 in |
Depth | 4 in |
Details
Material | Steel |
Color | Tan |
Description
Electronic Key Safe will keep your keys and valuables safe and secure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W265)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- GLOBAL INDUSTRIAL Key Cabinet, 60 Keys, 10-1/2x3x12-1/8, Sand (493319)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- HY-KO PROD 8 Key Tag Rack (KC143-8)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- MASTER LOCK Master Lock® No. 5400D Portable 4-Digit Combination Keylock Box - Holds 1-5 Keys (5400D)
- Global Industrial Key Cabinets